Panduit PN14-10R-3K Ring Terminal | Graybar Store
Panduit - Ring Terminal - PN14-10R-3K
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PN14-10R-3K
    SKU: 92083206
    $799.26
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:3000 ft Reel
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN14-10R-3K
    • Color Blue
    • UNSPSC 39121409
    • Finish Tin Plated
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Tin-Plated, Stud Size (Inches): 10 AWG, Blue