Thomas and Betts RBC14-10 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - RBC14-10
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: RBC14-10
    SKU: 89088848
    $1.47
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Green
    Packaging:50 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RBC14-10
    • Color Green
    • UNSPSC 39121432
    • Finish Tin Plated Finish
    • Insulation Material Nylon
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    • Wire Size 16 to 14 AWG
    • Packaging 50 per Pack
    • SKU Spec Sheet
      RBC14-10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® RBC Ring Terminal, Copper, Wire Size: 16 to 14 AWG, Electro Tin-Plated, Stud Size (Inches): 10 AWG, Green