Thomas and Betts C10-38 Ring Terminal | Graybar Store
Thomas and Betts - Ring Terminal - C10-38
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: C10-38
    SKU: 88265623
    $0.67
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Metallic
    Packaging:50 per Pack
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C10-38
    • Color Metallic
    • UNSPSC 39121432
    • Finish Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 12 to 10 AWG
    • Packaging 50 per Pack
    • SKU Spec Sheet
      C10-38 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® C Ring Terminal, Copper, Wire Size: 12 to 10 AWG, Electro Tin-Plated, Stud Size (Inches): 3/8 in, Metallic