Panduit PV10-38RX-D Ring Terminal | Graybar Store
Panduit - Ring Terminal - PV10-38RX-D
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: PV10-38RX-D
    SKU: 88200611
    $306.56
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:500 per Box
    Stud Size (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV10-38RX-D
    • Color Yellow
    • UNSPSC 39121405
    • Finish Tin Plated Finish
    • Insulation Material Vinyl
    • Materials Copper
    • Stud Size (Inches) 3/8
    • Wire Size 12 to 10 AWG
    • Packaging 500 per Box
    • SKU Spec Sheet
      PV10-38RX-D Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PV-RX Ring Terminal, Copper, Wire Size: 12 to 10 AWG, Tin-Plated, Stud Size (Inches): 3/8 in, Yellow