Panduit P6-56R-E Ring Terminal | Graybar Store
Panduit - Ring Terminal - P6-56R-E
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P6-56R-E
    SKU: 88198577
    $52.55
    Checking Pricing
         
    Packaging:20 per Bottle
    Color:Metallic
    Stud Size (Inches):5/16
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P6-56R-E
    • Color Metallic
    • UNSPSC 39121409
    • Finish Tin Plated Finish
    • Materials Copper
    • Stud Size (Inches) 5/16
    • Wire Size 6 AWG
    • Packaging 20 per Bottle
    • SKU Spec Sheet
      P6-56R-E Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 6 AWG, Tin-Plated, Stud Size (Inches): 5/16 in, Metallic