Panduit P14-6R-C Ring Terminal | Graybar Store
Panduit - Ring Terminal - P14-6R-C
+ / - Hover over image to Zoom
Other Views

    Ring Terminal

    Manufacturer: Panduit
    Manufacturer #: P14-6R-C
    SKU: 88198479
    $53.84
    Checking Pricing
         
    Packaging:100 per Bottle
    Color:Metallic
    Stud Size (Inches):6 AWG
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-6R-C
    • Color Metallic
    • UNSPSC 39121409
    • Finish Tin Plated
    • Materials Copper
    Product Overview:
    P Ring Terminal, Copper, Wire Size: 18 to 14 AWG, Tin-Plated, Stud Size (Inches): 6 AWG, Metallic