Thomas and Betts E983E Rigid Non-Metallic Conduit Body And Cover | Graybar Store
Thomas and Betts - Rigid Non-Metallic Conduit Body And Cover - E983E
+ / - Hover over image to Zoom
Other Views

    Rigid Non-Metallic Conduit Body And Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E983E
    SKU: 88054732
    $4.93
    Checking Pricing
         
    Trade Size (Inches):3/4
    Brand or Series:Carlon
    Alternate Manufacturer Part No.:T-3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E983E
    • UNSPSC 39131708
    • Alternate Manufacturer Part No. T-3/4
    • Brand or Series Carlon
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type T Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 6-7/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
    Type T Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 6-7/8 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit