Panduit PRBS16 Rigid Box Mounting Bracket, Pre-Galvanized Steel, Use with 4 or 4-11/16 in. Square Electrical Boxes, Accommodates (3) Boxes | Graybar Store
     
Panduit - Rigid Box Mounting Bracket, Pre-Galvanized Steel, Use with 4 or 4-11/16 in. Square Electrical Boxes, Accommodates (3) Boxes - PRBS16
+ / - Hover over image to Zoom
Other Views

    Rigid Box Mounting Bracket, Pre-Galvanized Steel, Use with 4 or 4-11/16 in. Square Electrical Boxes, Accommodates (3) Boxes

    Manufacturer: Panduit
    Manufacturer #: PRBS16
    SKU: 25628011
    $3.73
    Checking Pricing
         
    Accommodates:(3) Electrical Boxes
    Color:Silver
    Packaging:50 per Pack
    Use With:4 in. or 4-11/16 in. Square Electrical Boxes
    Product Includes:Rigid Support Bracket
    Material:Pre-Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PRBS16
    • Color Silver
    • UNSPSC 31162606
    • Accommodates (3) Electrical Boxes
    • Product Includes Rigid Support Bracket
    • Material Pre-Galvanized Steel
    • Packaging 50 per Pack
    • Use With 4 in. or 4-11/16 in. Square Electrical Boxes
    • SKU Spec Sheet
      PRBS16 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Box Mounting Bracket, Packaging: 50 per Pack, Pre-Galvanized Steel