Bridgeport Fittings C-47CG Rigid And IMC Conduit Body | Graybar Store
Bridgeport Fittings - Rigid And IMC Conduit Body - C-47CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: C-47CG
    SKU: 25833249
    $125.86
    Checking Pricing
         
    Trade Size (Inches):2-1/2
    Color / Finish:Enamel paint
    No. of Hubs:2 Hub
    Capacity (Cubic Inch):157.4 cu. in.
    Length:13.5 in.
    Cable Entry:Bottom; Top
    Material Finish:Electroplated Zinc
    Brand or Series:Series 5
    Form:Form 85
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # C-47CG
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39131708
    • Body Type C
    • Brand or Series Series 5
    • Cable Entry Bottom; Top
    • Capacity (Cubic Inch) 157.4 cu. in.
    • Color / Finish Enamel paint
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Form Form 85
    • Length 13.5 in.
    • Material Finish Electroplated Zinc
    • Materials Aluminum
    • No. of Hubs 2 Hub
    • Width 4.5 in.
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 2-1/2
    • SKU Spec Sheet
      C-47CG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rigid And IMC Conduit Body, Aluminum, Yes, Enamel Paint, C, Width (Inches): 4.5 in
    Allows access to the interior of a conduit system for inspection, pulling and maintenance.