Bridgeport Fittings LR-48CG Rigid And IMC Conduit Body | Graybar Store
Bridgeport Fittings - Rigid And IMC Conduit Body - LR-48CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LR-48CG
    SKU: 25833246
    $167.45
    Checking Pricing
         
    Trade Size (Inches):3 in.
    No. of Hubs:2
    Capacity (Cubic Inch):179.8
    Length:12.88 in.
    Width (Inches):6
    Cable Entry:Bottom; Side
    Material Finish:Enamel Paint
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LR-48CG
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39121311
    • Body Type LR
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 179.8
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 12.88 in.
    • Material Finish Enamel Paint
    • Materials Aluminum
    • No. of Hubs 2
    • Width (Inches) 6
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 3 in.
    • SKU Spec Sheet
      LR-48CG Specification Sheet
      LR-48CG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rigid And IMC Conduit Body, Aluminum, Yes, Enamel Paint, LR, Width (Inches): 6 in