Bridgeport Fittings T-50CG Rigid And IMC Conduit Body | Graybar Store
Bridgeport Fittings - Rigid And IMC Conduit Body - T-50CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-50CG
    SKU: 25833240
    Checking Pricing
    Trade Size (Inches):4 in.
    No. of Hubs:3
    Length:16.25 in.
    Width (Inches):5.5
    Cable Entry:Bottom; Side; Top
    Material Finish:Enamel Paint
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-50CG
    • Application Inspection; Maintenance; Pulling
    • Body Type T
    • Cable Entry Bottom; Side; Top
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Length 16.25 in.
    • Material Finish Enamel Paint
    • Materials Aluminum
    • No. of Hubs 3
    • Width (Inches) 5.5
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 4 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Rigid And IMC Conduit Body, Aluminum, Yes, Enamel Paint, T, Width (Inches): 5.5 in