Bridgeport Fittings T-49CG Rigid And IMC Conduit Body | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bridgeport Fittings - Rigid And IMC Conduit Body - T-49CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-49CG
    SKU: 25833239
    $235.67
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    No. of Hubs:3 Hub
    Cable Entry:Bottom; Side; Top
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-49CG
    • Color Grey
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39121311
    • Body Type T
    • Cable Entry Bottom; Side; Top
    • Connection Type Threaded
    Product Overview:
    Rigid And IMC Conduit Body, Aluminum, Yes, Gray, T