Bridgeport Fittings T-48CG Rigid And IMC Conduit Body | Graybar Store
Bridgeport Fittings - Rigid And IMC Conduit Body - T-48CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: T-48CG
    SKU: 25833238
    $169.08
    Checking Pricing
         
    Trade Size (Inches):3
    Color / Finish:Enamel paint
    No. of Hubs:3 Hub
    Capacity (Cubic Inch):179.8 cu. in.
    Length:13.5 in.
    Cable Entry:Bottom; Side; Top
    Material Finish:Enamel Paint
    Brand or Series:Series 5
    Form:Form 85
    Width:4.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # T-48CG
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39131708
    • Body Type T
    • Brand or Series Series 5
    • Cable Entry Bottom; Side; Top
    • Capacity (Cubic Inch) 179.8 cu. in.
    • Color / Finish Enamel paint
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Form Form 85
    • Length 13.5 in.
    • Material Finish Enamel Paint
    • Materials Aluminum
    • No. of Hubs 3 Hub
    • Width 4.5 in.
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 3
    • SKU Spec Sheet
      T-48CG Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Rigid And IMC Conduit Body, Aluminum, Yes, Enamel Paint, T, Width (Inches): 4.5 in
    Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.