Bridgeport Fittings LB-49CG Rigid And IMC Conduit Body | Graybar Store
Bridgeport Fittings - Rigid And IMC Conduit Body - LB-49CG
+ / - Hover over image to Zoom
Other Views

    Rigid And IMC Conduit Body

    Manufacturer: Bridgeport Fittings
    Manufacturer #: LB-49CG
    SKU: 25024319
    $209.72
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Color / Finish:Enamel paint
    No. of Hubs:2
    Capacity (Cubic Inch):311.8
    Length:15-9/16 in.
    Width (Inches):4-5/8
    Cable Entry:Bottom; Side
    Material Finish:Enamel Paint
    Brand or Series:Series 5
    Form:Form 85
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # LB-49CG
    • Application Inspection; Maintenance; Pulling
    • UNSPSC 39131708
    • Body Type LB
    • Brand or Series Series 5
    • Cable Entry Bottom; Side
    • Capacity (Cubic Inch) 311.8
    • Color / Finish Enamel paint
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Form Form 85
    • Length 15-9/16 in.
    • Material Finish Enamel Paint
    • Materials Aluminum
    • No. of Hubs 2
    • Width (Inches) 4-5/8
    • For Use With IMC Conduit; Rigid Conduit
    • Trade Size (Inches) 3-1/2 in.
    • SKU Spec Sheet
      LB-49CG Specification Sheet
      LB-49CG Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    3-/2" Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance. With Cover and Gasket
    Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.