Graybar Vendor 3-1/2-ALUM Rigid Aluminum Conduit, 3-1/2 in. x 10 ft. | Graybar Store
     
Graybar Vendor - Rigid Aluminum Conduit, 3-1/2 in. x 10 ft. - 3-1/2-ALUM
+ / - Hover over image to Zoom
Other Views

    Rigid Aluminum Conduit, 3-1/2 in. x 10 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-1/2-ALUM
    SKU: 88272924
    $134.55
    Checking Pricing
         
    Trade Size (Inches):3-1/2
    Length:10 ft.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-1/2-ALUM
    • UNSPSC 39131706
    • Color / Finish Grey
    • Length 10 ft.
    • Materials Aluminum
    • Trade Size (Inches) 3-1/2
    • ECCN EAR99
    Product Overview:
    3-1/2 in. x 10 foot rigid aluminum conduit used as a short raceway between enclosures, boxes or conduit.
    Aluminum rigid conduit combines light weight and corrosion resistance to provide a full-line of easy to install, low maintenance conduit whenever specifications call for aluminum.