B-Line (Eaton) B422-1 1/2SS4 Right Angle Clamp | Graybar Store
B-Line (Eaton) - Right Angle Clamp - B422-1 1/2SS4
+ / - Hover over image to Zoom
Other Views

    Right Angle Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B422-1 1/2SS4
    SKU: 94037455
    $8,281.63
    Checking Pricing
    Items sold in feet or each.
         
    Max. Opening (Inches):3-1/4 in.
    Color / Finish:Stainless Steel Type 304
    Brand or Series:B-Line; Eaton
    Load Rating:500 lb
    Fitting Type:Conduit Clamp
    Size:1-1/2 in.
    Rod Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B422-1 1/2SS4
    • Size 1-1/2 in.
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Right Angle Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Color / Finish Stainless Steel Type 304
    • Fitting Type Conduit Clamp
    • Load Rating 500 lb
    • Materials Stainless Steel
    • Max. Opening (Inches) 3-1/4 in.
    • Rod Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      B422-1 1/2SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Right Angle Clamp, Stainless Steel, Conduit Clamp, Load Rating: 500 lb
    3-1/4 In Length, Thickness 7 Gauge, Load Capacity 500 Lb (Vertical Pull), Weight 59 Lb per 100