B-Line (Eaton) B422-1SS4 Right Angle Clamp | Graybar Store
B-Line (Eaton) - Right Angle Clamp - B422-1SS4
+ / - Hover over image to Zoom
Other Views

    Right Angle Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B422-1SS4
    SKU: 94037453
    Checking Pricing
    Trade Size (Inches):1 in.
    Max. Opening (Inches):2-7/8
    Brand or Series:B-Line; Eaton
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
    Material Finish:Stainless Steel
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B422-1SS4
    • Type Right Angle Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Fitting Type Conduit Clamp
    • Load Rating 400 lb
    Product Overview:
    Eaton® B-Line Right Angle Clamp, Stainless Steel, Conduit Clamp, Load Rating: 400 lb