Erico RIGD0100EG Rigid Single Piece Strut Clamp, 1 in. | Graybar Store
     
Erico - Rigid Single Piece Strut Clamp, 1 in. - RIGD0100EG
+ / - Hover over image to Zoom
Other Views

    Rigid Single Piece Strut Clamp, 1 in.

    Manufacturer: Erico
    Manufacturer #: RIGD0100EG
    SKU: 22066683
    $5.30
    Checking Pricing
         
    Color / Finish:Electro-galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # RIGD0100EG
    • Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
    • Type RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit
    • UNSPSC 40141725
    Product Overview:
    RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 1in. Pipe, 1.315in. OD
    CLAMP,STRUT,1 RIGID PIPE,EG