Siemon RIC-F-SC8-01 Flat Quick-Pack Adapter Plate, Black, Yes | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Siemon - Flat Quick-Pack Adapter Plate, Black, Yes - RIC-F-SC8-01
+ / - Hover over image to Zoom
Other Views

    Flat Quick-Pack Adapter Plate, Black, Yes

    Manufacturer: Siemon
    Manufacturer #: RIC-F-SC8-01
    SKU: 99659919
    $66.17
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Labels:Yes
    Use With:Fiber Connect Panel (FCP3), Fiber Enclosure, Rack Mount Interconnect Center (RIC3), Wall Mount Interconnect Center (SWIC3)
    Part Number:RIC-F-SC8-01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # RIC-F-SC8-01
    • Color Black
    • Part Number RIC-F-SC8-01
    • Type Flat Quick-Pack Adapter Plate
    • UNSPSC 43223328
    • Labels Yes
    • Use With Fiber Connect Panel (FCP3), Fiber Enclosure, Rack Mount Interconnect Center (RIC3), Wall Mount Interconnect Center (SWIC3)
    • ECCN EAR99
    Product Overview:
    Flat Quick-Pack Adapter Plate, Black, Yes, Fiber Connect Panel (FCP3), Fiber Enclosure, Rack Mount Interconnect Center (RIC3)