L. H. Dottie RHP532C Drill Bit, 5/32 and 3/16 in. | Graybar Store
     
L. H. Dottie - Drill Bit, 5/32 and 3/16 in. - RHP532C
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 5/32 and 3/16 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RHP532C
    SKU: 25435368
    $21.81
    Checking Pricing
         
    No. of Pieces:2 Pc.
    Tip Style:Hex Pin
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RHP532C
    • Application Multi Bit Drivers
    • Type Carded Replacement Bit
    • UNSPSC 27112814
    • No. of Pieces 2 Pc.
    • Tip Style Hex Pin
    • ECCN EAR99
    Product Overview:
    Features: Tamper Proof, Corrosion Resistant, For Multi Bit Drivers