Pass and Seymour (Legrand) RHCL453-PW RADIANT CFL/LED SP/3W 450W WH | Graybar Store
     
Pass and Seymour (Legrand) - RADIANT CFL/LED SP/3W 450W WH - RHCL453-PW
+ / - Hover over image to Zoom
Other Views

    RADIANT CFL/LED SP/3W 450W WH

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: RHCL453-PW
    SKU: 25855308
    $46.02
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole, 3-Way
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # RHCL453-PW
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw Terminals
    • Lamp Type CFL/LED/Incandescent
    • Switch Style Paddle/Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, White