WattStopper RH703PTUTC Dimmer,Wider Slide, CFL, EFL, ELV, Halogen, Incandescent, LED, MLV, 120Vac, 450W, 500W, 700W, Ivory, Light Almond,White | Graybar Store
     
WattStopper - Dimmer,Wider Slide, CFL, EFL, ELV, Halogen, Incandescent, LED, MLV, 120Vac, 450W, 500W, 700W, Ivory, Light Almond,White - RH703PTUTC
+ / - Hover over image to Zoom
Other Views

    Dimmer,Wider Slide, CFL, EFL, ELV, Halogen, Incandescent, LED, MLV, 120Vac, 450W, 500W, 700W, Ivory, Light Almond,White

    Manufacturer: WattStopper
    Manufacturer #: RH703PTUTC
    SKU: 25881840
    $68.32
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120 V ac
    Wattage:450 W, 500 W, 700 W
    Color:Ivory, Light Almond, White
    Rating:450 W, 500 W, 700 W
    Additional Features:Preset, Single Pole and 3-Way Operation, Wider Slide Controller for Easier Dimming Operation
    Switch Type:Single Pole/3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # RH703PTUTC
    • Color Ivory, Light Almond, White
    • Additional Features Preset, Single Pole and 3-Way Operation, Wider Slide Controller for Easier Dimming Operation
    • Lamp Type CFL, EFL, ELV, Halogen, Incandescent, LED, MLV
    • Rating 450 W, 500 W, 700 W
    • Switch Style Wider Slide
    • Switch Type Single Pole/3-Way
    • Wattage 450 W, 500 W, 700 W
    • Voltage Rating 120 V ac
    • Country of Origin CN - China
    Product Overview:
    Tru-Universal Single Pole/3-Way Dimmer, Tri-Color
    Part of the all-new radiant® collection;Self-calibration feature allows you to select lamp type, which then automatically sets the minimum voltage for that lamp, eliminating flicker and poor performance;Works with virtually any dimmable lamp and load on typical residential and light commercial wiring (with the exception of 0-10V LED drivers);Convenient operation-combines ON/OFF paddle switch with separate slider for dimming control;Wider slide controller for easier dimming operation;Preset, single pole and 3-way operation;Constant memory returns lights to previous level after a power failure;White LED glows when dimmer is OFF for easy location in the dark;Rating:Incandescent, Halogen & ELV:700W, MLV:500VA, LED/CFL:450W, EFL:5.5A (Use RH4FBL3PTC for 0-10V) Tru-Universal requires Neutral;SSL 7A Compliant;Comes with three interchangeable face colors:Ivory, White, Light Almond;six additional face cover colors available but sold separately (see HKIT*)