Square D (Schneider Electric) RGF36300CU31A Molded Case Circuit Breaker, 3000A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 3000A, 600V - RGF36300CU31A
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 3000A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RGF36300CU31A
    SKU: 25681328
    $53,089.60
    Checking Pricing
         
    Interrupting Rating:600VAC,65kA @: 240VAC-35kA @: 480VAC-18kA @: 600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RGF36300CU31A
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Interrupting Rating 600VAC,65kA @: 240VAC-35kA @: 480VAC-18kA @: 600VAC
    • SKU Spec Sheet
      RGF36300CU31A Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 3000A