General Cable RG6U-NP-60-FA-WH-FN-P-GCC RG6U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Box | Graybar Store
     
General Cable - RG6U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Box - RG6U-NP-60-FA-WH-FN-P-GCC
+ / - Hover over image to Zoom
Other Views

    RG6U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG6U-NP-60-FA-WH-FN-P-GCC
    SKU: 25190027
    $90.85
    Checking Pricing
         
    Length:1000 ft.
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Cable Type:RG6/U
    No. of Conductors:1
    Color:Natural
    Standard:UL Listed
    Alternate Manufacturer Part No.:C5775
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-NP-60-FA-WH-FN-P-GCC
    • Cable Type RG6/U
    • Color Natural
    • No. of Conductors 1
    • Type RG6U Non-Plenum
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C5775
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Flexfoil + 60 pct. Aluminum Braid
    • Standard UL Listed
    • SKU Spec Sheet
      RG6U-NP-60-FA-WH-FN-P-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RG6U non-plenum coaxial cable has a copper-clad steel 18 AWG conductor. Natural cable is packaged in a 1000 ft. box
    RG6U Non-Plenum Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Foam Polyethylene
    • Shielding Flexfoil + 60 pct. Aluminum Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Color Natural
    • Length 1000 ft. Box
    • Standard UL Listed