General Cable RG6U-CR-60-FAFN-P-GCC RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Black, 1000 ft. Box | Graybar Store
     
General Cable - RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Black, 1000 ft. Box - RG6U-CR-60-FAFN-P-GCC
+ / - Hover over image to Zoom
Other Views

    RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Black, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG6U-CR-60-FAFN-P-GCC
    SKU: 25243561
    $95.20
    Checking Pricing
         
    Color:Black
    Cable Type:RG6U
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Length:1000 ft. Box
    No. of Conductors:1
    Standard:UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-CR-60-FAFN-P-GCC
    • Cable Type RG6U
    • Color Black
    • No. of Conductors 1
    • Type RG6U Riser
    • UNSPSC 26121606
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    Product Overview:
    RG6U riser coaxial cable has a copper-clad steel 18 AWG conductor. Black cable is packaged in a 1000 ft. box
    RG6U Riser Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Foam Polyethylene
    • Shielding Flexfoil + 60 pct. Aluminum Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Color Black
    • Length 1000 ft. Box
    • Standard UL Listed