Belden RG6U-R-60-FA-GY-B-FN-P-BED RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC, 18 AWG, 1 Conductor, RG-6/U | Graybar Store
     
Belden - RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC, 18 AWG, 1 Conductor, RG-6/U - RG6U-R-60-FA-GY-B-FN-P-BED
+ / - Hover over image to Zoom
Other Views

    RG6U Coaxial Cable,CMR,Foil Aluminum Braid,Foam Polyethylene PVC, 18 AWG, 1 Conductor, RG-6/U

    Manufacturer: Belden
    Manufacturer #: RG6U-R-60-FA-GY-B-FN-P-BED
    SKU: 25762126
    $182.10
    Checking Pricing
         
    Cable Type:RG-6/U
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    No. of Conductors:1
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG6U-R-60-FA-GY-B-FN-P-BED
    • Cable Type RG-6/U
    • No. of Conductors 1
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Coaxial DBS Cable, Bare Copper Covered Steel, Bonded Aluminum Foil/Polyester Tape/Aluminum Foil, Foam Polyethylene, PVC, Conductor Size: 18 AWG