General Cable RG6U-CR-AQ-WH-FN-R-GCC RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. AL Braid, White, 1000 ft. Reel | Graybar Store
     
General Cable - RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. AL Braid, White, 1000 ft. Reel - RG6U-CR-AQ-WH-FN-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG6U Riser Coaxial Cable, PVC/Foam PE Jacket/Insulation, (2) Flexfoil + (1) 60 pct. + (2) 40 pct. AL Braid, White, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG6U-CR-AQ-WH-FN-R-GCC
    SKU: 25695557
    $124.17
    Checking Pricing
         
    Color:White
    Cable Type:RG6U
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Length:1000 ft.
    No. of Conductors:1
    Standard:UL Listed
    Alternate Manufacturer Part No.:C5889
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-CR-AQ-WH-FN-R-GCC
    • Cable Type RG6U
    • Color White
    • No. of Conductors 1
    • Type RG6U Riser
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C5889
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid
    • Standard UL Listed
    • SKU Spec Sheet
      RG6U-CR-AQ-WH-FN-R-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RG6U riser coaxial cable has a copper-clad steel 18 AWG conductor. White cable is packaged in a 1000 ft. reel
    RG6U Riser Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Foam Polyethylene
    • Shielding (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Color White
    • Length 1000 ft. Reel
    • Standard UL Listed