General Cable RG6U-1P18-CMP-NA-R-GCC C8031.41.86, Coaxial Cable, RG6U + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Natural, 1000 ft. Reel | Graybar Store
     
General Cable - C8031.41.86, Coaxial Cable, RG6U + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Natural, 1000 ft. Reel - RG6U-1P18-CMP-NA-R-GCC
+ / - Hover over image to Zoom
Other Views

    C8031.41.86, Coaxial Cable, RG6U + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Natural, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG6U-1P18-CMP-NA-R-GCC
    SKU: 25064557
    $781.03
    Checking Pricing
         
    Cable Type:RG6U
    Color:Natural
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft.
    No. of Conductors:1 Pair
    Alternate Manufacturer Part No.:C8031.41.86
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-1P18-CMP-NA-R-GCC
    • Cable Type RG6U
    • Color Natural
    • No. of Conductors 1 Pair
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C8031.41.86
    Product Overview:
    Coaxial electronic cable has (1) 18 AWG conductors. Natural cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C8031.41.86