General Cable RG6U-1P18-CM-BK-R-GCC C8029.41.01, RG6U Coaxial Cable + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel | Graybar Store
     
General Cable - C8029.41.01, RG6U Coaxial Cable + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel - RG6U-1P18-CM-BK-R-GCC
+ / - Hover over image to Zoom
Other Views

    C8029.41.01, RG6U Coaxial Cable + 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG6U-1P18-CM-BK-R-GCC
    SKU: 25091263
    $0.00
    Checking Pricing
         
    Cable Type:RG6U
    Color:Black
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    No. of Conductors:1
    Alternate Manufacturer Part No.:C8029.41.01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG6U-1P18-CM-BK-R-GCC
    • Cable Type RG6U
    • Color Black
    • No. of Conductors 1
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C8029.41.01
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RG6U coaxial cable has (1) 18 AWG conductors. Black cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C8029.41.01