General Cable RG59U-P-95-BC-B-TC-B-GCC RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Box | Graybar Store
     
General Cable - RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Box - RG59U-P-95-BC-B-TC-B-GCC
+ / - Hover over image to Zoom
Other Views

    RG59U Plenum Coaxial Cable, PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG59U-P-95-BC-B-TC-B-GCC
    SKU: 25282856
    $0.49
    Checking Pricing
         
    Color:White
    Cable Type:RG59U
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft.
    No. of Conductors:1
    Standard:Plenum UL Listed
    Alternate Manufacturer Part No.:495028
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-P-95-BC-B-TC-B-GCC
    • Cable Type RG59U
    • Color White
    • No. of Conductors 1
    • Type RG59U Plenum
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. 495028
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Fluoropolymer
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded 95 pct. Bare Copper Braid
    • Standard Plenum UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RG59U plenum coaxial cable has a bare copper 18 AWG conductor. White cable is packaged in a 1000 ft. box
    RG59U Plenum Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Fluoropolymer
    • Shielding 95 pct. Bare Copper Braid
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Color White
    • Length 1000 ft. Box
    • Standard Plenum UL Listed