General Cable RG59U-P-95-BC-TC-R-GCC RG59U Plenum Coaxial Cable, Flexguard PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Reel | Graybar Store
     
General Cable - RG59U Plenum Coaxial Cable, Flexguard PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Reel - RG59U-P-95-BC-TC-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG59U Plenum Coaxial Cable, Flexguard PVC/FEP Jacket/Insulation, 95 pct. Bare Copper Braid, White, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG59U-P-95-BC-TC-R-GCC
    SKU: 97189886
    $0.00
    Checking Pricing
         
    Color:White
    Cable Type:RG59U
    Conductor Material:Copper-Clad Steel
    Conductor Size:18 AWG
    Length:1000 ft. Reel
    No. of Conductors:1
    Standard:Plenum UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-P-95-BC-TC-R-GCC
    • Cable Type RG59U
    • Color White
    • No. of Conductors 1
    • Type RG59U Plenum
    • UNSPSC 26121606
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    Product Overview:
    RG59U plenum coaxial cable has a copper-clad steel 18 AWG conductor. White cable is packaged in a 1000 ft. reel
    RG59U Plenum Coaxial Cable:
    • Jacket Material Flexguard PVC
    • Insulation Material Fluoropolymer
    • Shielding 95 pct. Bare Copper Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 18 AWG
    • Color White
    • Length 1000 ft. Reel
    • Standard Plenum UL Listed