General Cable RG59U-CN-95-BC-FP-R-GCC RG59U Non-Plenum Coaxial Cable, PE/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Reel | Graybar Store
     
General Cable - RG59U Non-Plenum Coaxial Cable, PE/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Reel - RG59U-CN-95-BC-FP-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG59U Non-Plenum Coaxial Cable, PE/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG59U-CN-95-BC-FP-R-GCC
    SKU: 97126282
    $357.22
    Checking Pricing
         
    Color:Black
    Cable Type:RG59/U
    Conductor Material:Copper-Clad Steel
    Conductor Size:20 AWG
    Length:1000 ft.
    No. of Conductors:1
    Standard:Outdoor
    Alternate Manufacturer Part No.:C1102
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-CN-95-BC-FP-R-GCC
    • Cable Type RG59/U
    • Color Black
    • No. of Conductors 1
    • Type RG59U Non-Plenum
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C1102
    • Conductor Material Copper-Clad Steel
    • Conductor Size 20 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material Polyethylene
    • Length 1000 ft.
    • Shielded 95 pct. Bare Copper Braid
    • Standard Outdoor
    • SKU Spec Sheet
      RG59U-CN-95-BC-FP-R-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RG59U non-plenum coaxial cable has a copper-clad steel 20 AWG conductor. Black cable is packaged in a 1000 ft. reel
    RG59U Non-Plenum Coaxial Cable:
    • Jacket Material Polyethylene
    • Insulation Material Foam Polyethylene
    • Shielding 95 pct. Bare Copper Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 20 AWG
    • Color Black
    • Length 1000 ft. Reel
    • Standard Outdoor