General Cable RG59U-CN-95-BC-B-FN-B-GCC RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Box | Graybar Store
     
General Cable - RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Box - RG59U-CN-95-BC-B-FN-B-GCC
+ / - Hover over image to Zoom
Other Views

    RG59U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, 95 pct. Bare Copper Braid, Black, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG59U-CN-95-BC-B-FN-B-GCC
    SKU: 25097565
    $206.50
    Checking Pricing
         
    Color:Black
    Cable Type:RG59U
    Conductor Material:Bare Copper
    Conductor Size:20 AWG
    Length:1000 ft. Box
    No. of Conductors:1
    Standard:Non-Plenum UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-CN-95-BC-B-FN-B-GCC
    • Cable Type RG59U
    • Color Black
    • No. of Conductors 1
    • Type RG59U Non-Plenum
    • UNSPSC 26121606
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    Product Overview:
    RG59U non-plenum coaxial cable has a bare copper 20 AWG conductor. Black cable is packaged in a 1000 ft. box
    RG59U Non-Plenum Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Foam Polyethylene
    • Shielding 95 pct. Bare Copper Braid
    • Conductor Material Bare Copper
    • Conductor Size 20 AWG
    • Color Black
    • Length 1000 ft. Box
    • Standard Non-Plenum UL