Belden RG59U/1P18-OU-95-BCFR-R-BED Composite Cable, Surveillance and CCTV, 5499X5 | Graybar Store
     
Belden - Composite Cable, Surveillance and CCTV, 5499X5 - RG59U/1P18-OU-95-BCFR-R-BED
+ / - Hover over image to Zoom
Other Views

    Composite Cable, Surveillance and CCTV, 5499X5

    Manufacturer: Belden
    Manufacturer #: RG59U/1P18-OU-95-BCFR-R-BED
    SKU: 25175801
    $559.95
    Checking Pricing
         
    Cable Type:RG59U
    Conductor Material:Bare Copper
    Conductor Size:18 and 20 AWG
    Length:1000 ft. Reel
    No. of Conductors:1 Pair, 2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # RG59U/1P18-OU-95-BCFR-R-BED
    • Cable Type RG59U
    • No. of Conductors 1 Pair, 2
    • UNSPSC 26121606
    • Conductor Material Bare Copper
    • Conductor Size 18 and 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Composite cable has (1) RG59 20 AWG solid bare copper with foam polyolefin, 95 pct.bare copper braid with water resistant tape and (2)18 AWG stranded bare copper conductors with PVC insulation and water resistant tape , Overall PVC jacket. 5499X5