General Cable RG59U-1P18-CMP-BK-R-GCC C8030.41.01, RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel | Graybar Store
     
General Cable - C8030.41.01, RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel - RG59U-1P18-CMP-BK-R-GCC
+ / - Hover over image to Zoom
Other Views

    C8030.41.01, RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG59U-1P18-CMP-BK-R-GCC
    SKU: 25442233
    $477.80
    Checking Pricing
         
    Length:1000 ft. Reel
    Conductor Material:Bare Copper
    Conductor Size:18 and 20 AWG
    Cable Type:RG59U
    No. of Conductors:1 Pair
    Color:Black
    Alternate Manufacturer Part No.:C8030.41.01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-1P18-CMP-BK-R-GCC
    • Cable Type RG59U
    • Color Black
    • No. of Conductors 1 Pair
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C8030.41.01
    • Conductor Material Bare Copper
    • Conductor Size 18 and 20 AWG
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Plenum electronic cable has (1) 18 AWG conductors. Black cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C8030.41.01