General Cable RG59U-1P18-CM-BK-B.5-GCC C8028.25.01, RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 500 ft. Box | Graybar Store
     
General Cable - C8028.25.01, RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 500 ft. Box - RG59U-1P18-CM-BK-B.5-GCC
+ / - Hover over image to Zoom
Other Views

    C8028.25.01, RG-59/U Non-Plenum Coaxial Cable Plus 18 AWG Unshielded Pair, (1) 18 AWG Conductors, Black, 500 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG59U-1P18-CM-BK-B.5-GCC
    SKU: 25097573
    $0.41
    Checking Pricing
         
    Length:500 ft. Box
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Cable Type:RG59U
    No. of Conductors:1
    Color:Black
    Alternate Manufacturer Part No.:C8028.25.01
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG59U-1P18-CM-BK-B.5-GCC
    • Cable Type RG59U
    • Color Black
    • No. of Conductors 1
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C8028.25.01
    Product Overview:
    RG59U coaxial cable has (1) 18 AWG conductors. Black cable is packaged in a 500 ft. Box. General Cable Alternate Manufacturer Number is C8028.25.01