General Cable RG11U-P-AQ-TK-R-GCC RG611U Coaxial Cable, Natural, 14 AWG, 1000 ft. Box | Graybar Store
     
General Cable - RG611U Coaxial Cable, Natural, 14 AWG, 1000 ft. Box - RG11U-P-AQ-TK-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG611U Coaxial Cable, Natural, 14 AWG, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: RG11U-P-AQ-TK-R-GCC
    SKU: 25182499
    $1,978.20
    Checking Pricing
         
    Color:Natural
    Cable Type:RG11U
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Length:1000 ft.
    No. of Conductors:1
    Standard:UL Listed
    Alternate Manufacturer Part No.:C3529
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG11U-P-AQ-TK-R-GCC
    • Cable Type RG11U
    • Color Natural
    • No. of Conductors 1
    • Type RG11U Plenum
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C3529
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Fluoropolymer
    • Jacket Material Polyvinylidene Fluoride
    • Length 1000 ft.
    • Shielded (2) Flexfoil + (1) 60 pct. + (2) 40 pct. Aluminum Braid
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RG611U Coaxial Cable, Natural, 14 AWG, 1000 ft. Box