General Cable RG11U-CN-60-FA-WH-FN-R-GCC RG11U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Reel | Graybar Store
     
General Cable - RG11U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Reel - RG11U-CN-60-FA-WH-FN-R-GCC
+ / - Hover over image to Zoom
Other Views

    RG11U Non-Plenum Coaxial Cable, PVC/Foam PE Jacket/Insulation, Flexfoil + 60 pct. Aluminum Braid, Natural, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: RG11U-CN-60-FA-WH-FN-R-GCC
    SKU: 25052427
    $411.49
    Checking Pricing
         
    Color:Natural
    Cable Type:RG11U
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Length:1000 ft.
    No. of Conductors:1
    Standard:UL Listed
    Alternate Manufacturer Part No.:C5039
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # RG11U-CN-60-FA-WH-FN-R-GCC
    • Cable Type RG11U
    • Color Natural
    • No. of Conductors 1
    • Type RG11U Non-Plenum
    • UNSPSC 26121606
    • Alternate Manufacturer Part No. C5039
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Foam Polyethylene
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Flexfoil + 60 pct. Aluminum Braid
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RG11U non-plenum coaxial cable has a copper-clad steel 14 AWG conductor. Natural cable is packaged in a 1000 ft. reel
    RG11U Non-Plenum Coaxial Cable:
    • Jacket Material PVC
    • Insulation Material Foam Polyethylene
    • Shielding Flexfoil + 60 pct. Aluminum Braid
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Color Natural
    • Length 1000 ft. Reel
    • Standard UL Listed