Belden Coaxial Cable, Fluorocopolymer Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation | Graybar Store
     
Belden - Coaxial Cable, Fluorocopolymer Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation
+ / - Hover over image to Zoom
Other Views

    Coaxial Cable, Fluorocopolymer Jacket, Aluminum Foil/Polyester Tape Shield, FEP Insulation

    Manufacturer: Belden
         

    RG11 coaxial cable is used with analog and digital applications.

    • Manufacturer Belden
    • Insulation Material Foam Fluorinated Ethylene Propylene
    • Jacket Material Fluorocopolymer
    • Shielded Bonded Aluminum Foil/Polyester Tape/Aluminum Foil
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Length
    Price
    RG11U-P-AQ-FN-R-BED
    25627596
    RG-11/U
    Copper-Clad Steel
    14 AWG
    1
    1000 ft. Reel
    $3063.641000 Ft / Reel
    SKU
    25627596
    Cable Type
    RG-11/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    14 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $3063.641000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG11U-P-60-FA-BK-B-TK-R-BED
    99855408
    RG-11/U
    Copper-Clad Steel
    14 AWG
    1
    1000 ft. Reel
    $2910.061000 Ft / Reel
    SKU
    99855408
    Cable Type
    RG-11/U
    Conductor Material
    Copper-Clad Steel
    Conductor Size
    14 AWG
    No. of Conductors
    1
    Length
    1000 ft. Reel
    $2910.061000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock