General Cable RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair | Graybar Store
     
General Cable - RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair
+ / - Hover over image to Zoom
Other Views

    RG-59/U Plenum Coaxial Cable Plus 18 AWG Unshielded Pair

    Manufacturer: General Cable
         

    RG-59/U bare copper braid, plenum Siamese coaxial cable with (1) 18 AWG pair power cable.

    • Color: Natural
    • Conductor Type: Coax Solid Bare Copper 18/2 Stranded
    • Nominal OD: .200 x .383 In
    • Voltage: 150 for 18/2
    • Insulation: Fluoropolymer (FEP) and PVC
    • Shielding: 95 percent Bare Copper Braid
    • Jacket Material: PVC
    • Impedance: 75 Ohms
    • Capacitance: Capacitance 16.2 pF per Ft
    • Standards: UL, CL2P, CMP, CATV, c(UL), CMP
    • Manufacturer General Cable
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Conductor Material
    Conductor Size
    Cable Type
    Color
    Alternate Manufacturer Part No.
    No. of Conductors
    Price
    RG59U-1P18-CMP-WH-R-GCC
    25091262
    1000 ft. Reel
    Bare Copper
    20 AWG
    RG-6U
    3
    $400.111000 Ft / Reel
    SKU
    25091262
    Length
    1000 ft. Reel
    Conductor Material
    Bare Copper
    Conductor Size
    20 AWG
    Cable Type
    RG-6U
    Color
    Alternate Manufacturer Part No.
    No. of Conductors
    3
    $400.111000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    RG59U-1P18-CMP-BK-R-GCC
    25442233
    1000 ft. Reel
    Bare Copper
    18 AWG
    RG59U
    Black
    C8030.41.01
    1
    $477.801000 Ft / Reel
    SKU
    25442233
    Length
    1000 ft. Reel
    Conductor Material
    Bare Copper
    Conductor Size
    18 AWG
    Cable Type
    RG59U
    Color
    Black
    Alternate Manufacturer Part No.
    C8030.41.01
    No. of Conductors
    1
    $477.801000 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock