Viking Electronics RG-224 Ring Shaper, 24 Line | Graybar Store
     
Viking Electronics - Ring Shaper, 24 Line - RG-224
+ / - Hover over image to Zoom
Other Views

    Ring Shaper, 24 Line

    Manufacturer: Viking Electronics
    Manufacturer #: RG-224
    SKU: 25248947
    $2,097.29
    Checking Pricing
         
    Additional Features:90V AC Ring Generator
    Dimensions:19 in.x9.5 in.x1.75 in.
    Product Includes:RG-224, Power Adapter
    Temp. Rating:32 to 90 F
    Voltage (Volts):90V Ringing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # RG-224
    • Dimensions 19 in.x9.5 in.x1.75 in.
    • Voltage (Volts) 90V Ringing
    • UNSPSC 43191600
    • Additional Features 90V AC Ring Generator
    • Product Includes RG-224, Power Adapter
    • Temp. Rating 32 to 90 F
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The RG-224 ring generator is designed to reshape and increase the ringing power of up to 24 analog PABX extensions, FXS ports, IP phone system analog ports, or any other telecom devices which provides ringing.