CommScope Uniprise RG11U-P-60-FA-BE-TR-R-CMS-CUT REEL RG11 Coaxial Video Cable, Copper Clad Steel, Plenum, 60% Tinned Copper Braid, White PVC Jacket, 36 AWG., 1000 ft. | Graybar Store
     
CommScope Uniprise - RG11 Coaxial Video Cable, Copper Clad Steel, Plenum, 60% Tinned Copper Braid, White PVC Jacket, 36 AWG., 1000 ft. - RG11U-P-60-FA-BE-TR-R-CMS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    RG11 Coaxial Video Cable, Copper Clad Steel, Plenum, 60% Tinned Copper Braid, White PVC Jacket, 36 AWG., 1000 ft.

    Manufacturer: CommScope Uniprise
    Manufacturer #: RG11U-P-60-FA-BE-TR-R-CMS-CUT REEL
    SKU: 25361986
    $2,083.35
    Checking Pricing
    Items sold in feet or each.
         
    Length:1000 ft.
    Conductor Material:Copper-Clad Steel
    Conductor Size:14 AWG
    Cable Type:RG11/U
    No. of Conductors:1
    Alternate Manufacturer Part No.:4101403/10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # RG11U-P-60-FA-BE-TR-R-CMS-CUT REEL
    • Cable Type RG11/U
    • No. of Conductors 1
    • Type Plenium
    • UNSPSC 32000000
    • Alternate Manufacturer Part No. 4101403/10
    • Conductor Material Copper-Clad Steel
    • Conductor Size 14 AWG
    • Insulation Material Foam FEP Dielectric
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Aluminum Foil Poly Shield
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum RG11 copper clad steel 36 AWG coaxial video cable, aluminum/poly tape, 60% tinned copper braid, foamed FEP and white PVC jacket. Commscope Uniprise Alt. Mfr No. 4101403/10 and is available in 1000 ft. reel.
    • Center Conductor Material Copperclad steel wire conductor
    • Foam FEP Dielectric
    • 60 percent Shield (Braid) Gauge 36 AWG
    • Tinned copper Shield (Braid) Material
    • Material Aluminum/Poly Shield (Tape)
    • PVC Jacket