RF Industries RFW-12559-12 LMR-195 Cable Assembly, Type N Male to Type N Male, 12 in. | Graybar Store
     
RF Industries - LMR-195 Cable Assembly, Type N Male to Type N Male, 12 in. - RFW-12559-12
+ / - Hover over image to Zoom
Other Views

    LMR-195 Cable Assembly, Type N Male to Type N Male, 12 in.

    Manufacturer: RF Industries
    Manufacturer #: RFW-12559-12
    SKU: 26031010
    $0.00
    Checking Pricing
         
    Connector Configurations:Type N Male to Type N Male
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RF Industries
    • Manufacturer # RFW-12559-12
    • Connector Configurations Type N Male to Type N Male
    Product Overview:
    Cable Assembly, type N male to type N male, 12 inch length, LMR-195.