Broan-NuTone RFTH95 Thermostat, Grey, Hardwired, 120 Vac | Graybar Store
     
Broan-NuTone - Thermostat, Grey, Hardwired, 120 Vac - RFTH95
+ / - Hover over image to Zoom
Other Views

    Thermostat, Grey, Hardwired, 120 Vac

    Manufacturer: Broan-NuTone
    Manufacturer #: RFTH95
    SKU: 97116015
    $23.88
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Power Source:Hardwired
    Voltage Rating:120 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # RFTH95
    • Color Grey
    • UNSPSC 41112209
    • Power Source Hardwired
    • Voltage Rating 120 V ac
    • Country of Origin CN - China
    Product Overview:
    Thermostat, Gray, Hardwired, 120 V ac