RF Industries RFN-1013-1 Type N Coax Adapter, 50 Ohm, Female/Female | Graybar Store
     
RF Industries - Type N Coax Adapter, 50 Ohm, Female/Female - RFN-1013-1
+ / - Hover over image to Zoom
Other Views

    Type N Coax Adapter, 50 Ohm, Female/Female

    Manufacturer: RF Industries
    Manufacturer #: RFN-1013-1
    SKU: 25653701
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Gender:Female to Female
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RF Industries
    • Manufacturer # RFN-1013-1
    • Gender Female to Female
    • Connector Type Type N
    • Ohm Rating 50
    • Country of Origin TW - Taiwan
    Product Overview:
    Coax Adapter, Type N to Type N, Female to Female, 50 Ohm, silver plated body with gold plated contacts.