Square D (Schneider Electric) RFK03 Safety Switch Fuse Rejection Kit, Class R, 30A, 240V | Graybar Store
     
Square D (Schneider Electric) - Safety Switch Fuse Rejection Kit, Class R, 30A, 240V - RFK03
+ / - Hover over image to Zoom
Other Views

    Safety Switch Fuse Rejection Kit, Class R, 30A, 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RFK03
    SKU: 96075969
    $25.91
    Checking Pricing
         
    Amps:30A
    Use With:Safety Switches
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RFK03
    • Voltage (Volts) 240 V AC
    • UNSPSC 39122205
    • Amps 30A
    • Accessory Type Safety Switch Fuse Kit
    • Use With Safety Switches
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Square D,KIT CLASS R FUSE REJECTION,240 V AC,30A,Fuse Class R,Rejects all but Class R Fuses,Safety Switch Fuse Kit,Telemecanique,UL98