Engineered Products RFK-TOOL RetrofitKits, LED | Graybar Store
     
Engineered Products - RetrofitKits, LED - RFK-TOOL
+ / - Hover over image to Zoom
Other Views

    RetrofitKits, LED

    Manufacturer: Engineered Products
    Manufacturer #: RFK-TOOL
    SKU: 25852405
    $32.71
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # RFK-TOOL
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Retrofit Kit (RFK) Installation Tool
    One-piece construction, compact design, trouble free installation;Integral “adjustable” installation brackets accommodate 4.25” (107.95mm) or 5.0” (127mm) “strip-type” fixture housing widths;Multi-Voltage Operation - 120/277V input;Pre-wired at the factory for 0-10V dimming;Available in 4000K and 5000K color temperatures;Color Rendering Index (CRI): 80+;Available in two (2) or three (3) T8 fluorescent lamp equivalent (see the LED RetroFitconversion Kit Configuration Example Using an LED Strip on Page 3);Kits are available with or without frosted diffuser lens to meet your application needs