Panduit RFG6X8Y Cool Boot® Raised Floor Air Sealing Grommet, 6 x 8 in. | Graybar Store
     
Panduit - Cool Boot® Raised Floor Air Sealing Grommet,  6 x 8 in. - RFG6X8Y
+ / - Hover over image to Zoom
Other Views

    Cool Boot® Raised Floor Air Sealing Grommet, 6 x 8 in.

    Manufacturer: Panduit
    Manufacturer #: RFG6X8Y
    SKU: 25162269
    $108.29
    Checking Pricing
         
    Color:Navy Blue
    Mounting Hole Type:#10 (M5) Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RFG6X8Y
    • Color Navy Blue
    • Type Raised Floor Grommet
    • UNSPSC 31162401
    • Brand Cool Boot
    Product Overview:
    Overall size of 6" x 8" (152.4mm x 203.2mm) allows for 4.2" x 6.2" (106.7mm x 157.5mm) capacity. ""