Panduit RFG3DY Cool Boot® Raised Floor Air Sealing Grommet, 4.5 in. dia. | Graybar Store
     
Panduit - Cool Boot® Raised Floor Air Sealing Grommet,  4.5 in. dia. - RFG3DY
+ / - Hover over image to Zoom
Other Views

    Cool Boot® Raised Floor Air Sealing Grommet, 4.5 in. dia.

    Manufacturer: Panduit
    Manufacturer #: RFG3DY
    SKU: 25181462
    $59.37
    Checking Pricing
    Items sold in feet or each.
         
    Color:Navy Blue
    Mounting Hole Type:#10
    Brand or Series:Cool Boot®
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # RFG3DY
    • Color Navy Blue
    • Type Raised Floor Grommet
    • UNSPSC 31162401
    • Brand or Series Cool Boot®
    • Mounting Hole Type #10
    • Material Polycarbonate
    • SKU Spec Sheet
      RFG3DY Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Overall size of 4.8" (121.9mm) diameter allows for 2.7" (68.6mm) diameter capacity. ""