Wiremold (Legrand) RFBKIT Barrier Kit, Use on RFB Series Boxes, Includes (1) Base and (3) Extensions | Graybar Store
     
Wiremold (Legrand) - Barrier Kit, Use on RFB Series Boxes, Includes (1) Base and (3) Extensions - RFBKIT
+ / - Hover over image to Zoom
Other Views

    Barrier Kit, Use on RFB Series Boxes, Includes (1) Base and (3) Extensions

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFBKIT
    SKU: 25405975
    $21.47
    Checking Pricing
         
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFBKIT
    • Application Commercial, Office
    • UNSPSC 39121307
    • Materials Metal
    • Mounting Type Screw Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Barrier kit used to separate power and communication wires in partition feed covers. Supplied with base and three extensions to adjust to cover height. Kit should be used on RFB2, RFB2-SS, RFB2-OG, RFB4 and RFB4-SS Floor Boxes. Kits are sold separately.